Shop All Quick Connect Fittings
Transair
Fitting, Elbow, For 22.22mm
Mfr # 6609 25 22GR
Zoro # G6180684
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- Dia./Thread Size 1/2"
- Tube Size 7/8"
- For Use With Use with Compressed Air, Vacuum, Inert Gas; Use with Push-to-Connect Style, Aluminum Tubing Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6609 25 22GR
- Zoro # G6180684
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Dia./Thread Size | 1/2" |
Tube Size | 7/8" |
Fitting Size (NPT) | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Tube Outside Dia. | 7/8" |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 3 5/8 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1 in |
Description
Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC TESTPOINT 7/16-20 UNF MC/NBR HTC (TESTPOINT 1620 7/16-20 UNF MC/NBR HTC)
- FESTO Push-In L-Fitting NPQH-L-G38-Q12-P10 (NPQH-L-G38-Q12-P10)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- CONTINENTAL CONTITECH 3/C128 Banded V-Belt, 132" Outside Length, 2-41/64" Top Width, 3 Ribs (3/C128)
- TRANSAIR Tube Fitting, End Cap, For 40mm Tubing (6625 40 00)
- TRANSAIR Threaded Adapter, 1 In NPT, For 25mm (6605 25 35)
- TRANSAIR Male Threaded Connector, Transair, Brass (6605 40 43GR)
- TRANSAIR Tube Fitting, Union Connector, For 40mm (6606 40 00US)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- TRANSAIR Threaded Adapter, 1/2 In NPT, For 25mm (6605 25 22)
- HOT MAX 1/4 MALE QUICK CO NNECT PLUG (29022)
- Transair Hose Fittings