Shop All Ball Valves
Transair
Fitting, Ball Valve, For 38.10mm
Mfr # 6668 40 22GR
Zoro # G6084696
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Polyamide
- Type Ball Valve
- Color Black
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6668 40 22GR
- Zoro # G6084696
- Country of Origin France
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Fitting Size (NPT) | 1/2 in |
Overall Length | 10 21/32 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Material Brass, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 10 21/32 in, Specific Fitting Shape Drop Bracket Adapter, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- PARKER Brass Hex Head Plug, MNPT, 1/8" Pipe Size (VS218P-2)
- KOHLER Strainer Plate (43070-BN)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-11C)
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6679 25 22GR)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 16.50mm (4092 17 00)
- TRANSAIR Fitting, Ball Valve, For 25mm (6638 25 22GR)
- TRANSAIR Fitting, Ball Valve, For 25mm (6668 25 22GR)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 40.00mm (4092 40 00)
- TRANSAIR Fitting, Ball Valve, For 12.70mm (6694 17 22GR)
- SVF Stainless 2In 1500Psi Ball Valve Body Valve Parts And Accessory (SB-76666-AT)
- Transair Ball Valves