Shop All Ball Valves
Transair
Fitting, Ball Valve, For 25mm
Mfr # 6668 25 22GR
Zoro # G6217854
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Polyamide
- Fitting Size (NPT) 1/2 in
- Type Ball Valve
- For Tubing O.D. 1 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6668 25 22GR
- Zoro # G6217854
- Country of Origin France
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Fitting Size (NPT) | 1/2 in |
Overall Length | 10 13/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Pipe Size | 1/2 in |
Description
Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Brass, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 10 13/16 in, Specific Fitting Shape Drop Bracket Adapter, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 6 In. (19CP-6)
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- LEGEND VALVE 1/2" S-501 NO LEAD STOP VALVE (107-113NL)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-4)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 16.50mm (4092 17 00)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 40.00mm (4092 40 00)
- TRANSAIR Fitting, Ball Valve, For 25mm (6638 25 22GR)
- TRANSAIR Fitting, Ball Valve, For 12.70mm (6694 17 22GR)
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6679 25 22GR)
- TRANSAIR Fitting, Ball Valve, For 38.10mm (6668 40 22GR)
- BONOMI 1/4" NPT Brass Ball Valve 3-Way (355N-1/4)
- Transair Valves