Shop All Ball Valves
Transair
Fitting, Ball Valve, For 22.22mm
Mfr # 6679 25 22GR
Zoro # G6197825
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Polyamide
- Type Ball Valve
- Color Black
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6679 25 22GR
- Zoro # G6197825
- Country of Origin France
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Fitting Size (NPT) | 1/2 in |
Overall Length | 10 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1 in |
Description
Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Brass, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 10 in, Specific Fitting Shape 45 Degrees Wall Bracket with Ball Valve, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT705ULN#01)
- RINNAI Universal Bug Guard (224042)
- WHEELER-REX 275921 3/8in Ball Valve (275921-REX)
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 3/4" Size (06S011N03034)
- TRANSAIR Fitting, Ball Valve, For 12.70mm (6694 17 22GR)
- TRANSAIR Fitting, Ball Valve, For 25mm (6638 25 22GR)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 16.50mm (4092 17 00)
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6694 25 22GR)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- TRANSAIR Fitting, Ball Valve, For 38.10mm (6668 40 22GR)
- JOMAR VALVE 1-1/2" NPT Italian Brass Ball Valve (T-100NE)
- Transair Valves