Shop All Quick Connect Fittings
Transair
End Cap, For 17mm Tubing
Mfr # 6625 17 00
Zoro # G1921421
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Polyamide with Fiberglass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 232 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transair
- MFR # 6625 17 00
- Zoro # G1921421
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Pipe Size | 1/2" |
Fitting Tube Size Outer Diameter | 16 1/2 mm |
Overall Length | 1 25/32 in |
For Tube Outside Diameter | 16.5 mm |
Description
Tubing Fitting, Application Air, Industrial Gases, Inert Gases, Fitting Connection Type Push-Fit, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 16 1/2 mm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Vented End Cap, Includes Pre-Applied Thread Sealant No, Color Black, Standards ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 12b-1 - 3/4in Pitch - 10ft Box (12B-1 10FT)
- TRITAN Radial Ball Bearing, PS, 15mm, 6202 2RS (6202 2RSL/C3 PRX)
- CONTINENTAL CONTITECH 2L120 Cut Edge V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (2L120)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 355 Inch Long x 4 Ribs - 4/5V3550 (4R5V3550)
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- TRANSAIR Drop Bracket, For 40mm to 25mm Tubing (6662 40 25)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6689 25 22GR)
- TRANSAIR Tube Fitting, Union Connector, For 40mm (6606 40 00US)
- TRANSAIR Threaded Adapter, 1 1/2 In NPT, For 40mm (6605 40 50)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- HUTCHINS Hustler Straightline Reciprocal Air (2000)
- Transair Hose Fittings