Shop All Quick Connect Fittings
Transair
Drop Bracket, For 25mm Tubing
Mfr # 6662 25 00
Zoro # G1980456
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Inert Gases, Vacuum
- Type Drop Bracket
- Material Polyamide
- For Tubing O.D. 1 25 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6662 25 00
- Zoro # G1980456
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Polyamide, Color Black, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Drop Bracket Adapter, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Cone & Cup - 25 Mm Id X 62 Mm Od X 18.25 Mm W; Single Row; Case Carburized Steel (30305)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3002F-06)
- TB WOODS FHP Sheave, BK60 x 3/4 (BK6034)
- DYNABRADE Retaining Ring (95558)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6689 25 22GR)
- TRANSAIR Drop Bracket, For 40mm to 17mm Tubing (6662 40 17)
- TRANSAIR Tube Fitting, 45 Degree Elbow, For 40mm (6612 40 00)
- TRANSAIR Union Connector, For 17mm Tubing (6606 17 00)
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT (CPA880)
- Transair Hose Fittings