Shop All Pneumatic Tubing
Transair
Drill Bit, For 40mm Tubing
Mfr # 6698 02 01
Zoro # G3464736
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubing O.D. 40 mm
- Material Steel
- Color Silver
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6698 02 01
- Zoro # G3464736
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Drill Bit |
For Tubing O.D. | 40 mm |
Material | Steel |
Color | Silver |
Accessory Type | Drill Bit |
Description
Drill Bit, -, Steel, For Tubing O.D. 40 mm, - Thread Size, Silver, - Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 3/ (RP900375S)
- D&D Timing Belt, 8M, 20 x 720mm PL, T90 (720-8M-20)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- TRANSAIR Tubing, Outside 1-1/2" dia., 232 psi (1012A40 04 00)
- TRANSAIR Drill Bit, For 25mm Tubing (6698 02 02)
- TRANSAIR Tubing, Outside 1" dia., 232 psi, 9 ft. L (1012A25 04 00)
- TRANSAIR Pipe Cutter, For 17mm, 25mm, 40mm Tubing (6698 03 01)
- TRANSAIR Deburring Tool, For 17mm, 25mm, 40mm Tubing (6698 04 02)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- Transair Pneumatic Tubing