Shop All Pneumatic Tubing
Transair
Chamfer Tool, For 17mm, 25mm, 40mm Tubing
Mfr # 6698 04 01
Zoro # G2274727
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Tubing O.D. 16.5 mm, 25 mm, 40 mm
- Material Plastic
- Accessory Type Chamfer Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transair
- MFR # 6698 04 01
- Zoro # G2274727
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tubing
Details
Item | Chamfer Tool |
Color | Red |
For Tubing O.D. | 16.5 mm, 25 mm, 40 mm |
Material | Plastic |
Accessory Type | Chamfer Tool |
Description
Chamfer Tool, -, Plastic, For Tubing O.D. 16.5 mm, 25 mm, 40 mm, - Thread Size, Red, - Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metal Bowl Kit, Zinc (PS835P)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-30 (2000-8M-30)
- BESTORQ CX152 Cogged Belt, 156 in Outside Length, 7/8 in Top Width, 1 Ribs (CX152)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MDR8)
- TRANSAIR Pipe Clip, 1/4 In, For 40mm Tubing (6697 40 01)
- TRANSAIR Drill Bit, For 40mm Tubing (6698 02 01)
- TRANSAIR Pipe Clip, 1/4 In, For 25mm Tubing (6697 25 01)
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L (1012A17 04 00)
- TRANSAIR Marking Tool, For 17mm, 25mm, 40mm Tubing (6698 04 03)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- COILHOSE PNEUMATICS Polyurethane Tubing 5/32" OD x 100' Clear (CO PT2503-100TC)
- Transair Pneumatic Tubing