Shop All Exit Devices
Trans Atlantic Co.
VR531 Series Duronodic Grade 1 Commercial 48 in. Surface Vertical Rod Panic Exit Device
Mfr # ED-VR531XL-DU
Zoro # G101861064
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Function Exit Only
- Type Exit Devices
- Color Duronotic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-VR531XL-DU
- Zoro # G101861064
- UPC # 704780183006
- Country of Origin China
- Category Exit Devices
Dimensions
Height | 2.5 in |
Width | 7 in |
Depth | 32 in |
Details
Door Handing | Universal |
Finish | Brown |
Function | Exit Only |
Type | Exit Devices |
Color | Duronotic |
Material | Aluminum |
Description
The Trans-Atlantic Co. VR531 Series panic device blends the utility of a vertical rod application with the appearance of a modern style panic device. It is non-handed and reversible with a contoured cross bar. It will fit doors 26 in. to 36 in. and XL for 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Surface Pln Stl 3-1/2In (N273-912)
- DELTANA Edge Pull, 4" Antique Brass (EP475U5)
- MARLBORO 1 1/2 in W x 24 in H Aluminum Alloy Continuous Hinge (4PPD1)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160128900)
- TRANS ATLANTIC CO. 300 Series Duronodic Grade 2 Commercial 36 in. Surface Vertical Rod Crash Bar Exit Device (ED-VR331-DU)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Duranodic Finish (ED-501-DU)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device XL 48" Grade 1 in Aluminum Finish (ED-FVR531XL-AL)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty Mortise Panic Rim Surface Exit Device (ED-M901-AL)
- TRANS ATLANTIC CO. Rim Surface Vertical Rod Exit Device 36" Grade 1 in Stainless Steel Finish (ED-VR531-US32D)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-AL)
- FIRST CHOICE FIRSTCHOIC: 3790 RIM DEVICE KEY CYLINDER, NO CYLINDER 36 INCHES DARK BRONZE ANODIZED (FCH-379236-BR)
- Trans Atlantic Co. Exit Devices