Shop All Exit Devices
Trans Atlantic Co.
VR531 Series Duronodic Grade 1 Commercial 48 in. Fire Rated Surface Vertical Rod Panic Exit Device
Mfr # ED-FVR531XL-DU
Zoro # G001860990
product price: $249.62
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$249.62
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Depth 41 in
- Width 6 in
- Type Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-FVR531XL-DU
- Zoro # G001860990
- UPC # 704780182863
- Country of Origin China
- Category Exit Devices
Dimensions
Depth | 41 in |
Width | 6 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Brown |
Type | Exit Devices |
Color | Duronotic |
Function | Fire |
Material | Aluminum |
Description
The VR531 Series panic device blends the utility of a vertical rod application with the appearance of a modern style panic device. It is non-handed and reversible with a contoured cross bar. It will fit doors 26 to 36 in. and XL for 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/4 in. Concave Roller, White Plastic 2 Pack (D 1798)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- SCHLAGE Deadbolt Latch (40-222)
- NATIONAL HARDWARE Kick-Down Door Holder (N335-885)
- TRANS ATLANTIC CO. 500 Series Duronodic Grade 1 Commercial 48 in. Rim Panic Exit Device (ED-501XL-DU)
- TRANS ATLANTIC CO. Oil Rubbed Bronze Rim Cylinder for Panic Exit Devices (ED-RC051-US10B)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-F501-AL)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-AL)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty Mortise Panic Rim Surface Exit Device (ED-M901-AL)
- VON DUPRIN Satin Chrome Exit 9927EOF26D4LBRAFL (9927EOF26D4LBRAFL)
- Trans Atlantic Co. Exit Devices