Shop All Exit Devices
Trans Atlantic Co.
VR531 Series Duronodic Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device
Mfr # ED-VR531-DU
Zoro # G501860742
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Type Exit Devices
- Color Duronotic
- Function Fire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-VR531-DU
- Zoro # G501860742
- UPC # 704780182962
- Country of Origin China
- Category Exit Devices
Dimensions
Depth | 36 in |
Width | 6 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Brown |
Type | Exit Devices |
Color | Duronotic |
Function | Fire |
Material | Aluminum |
Description
The Trans-Atlantic VR531 Series panic device blends the utility of a vertical rod application with the appearance of a modern style panic device. It is non-handed and reversible with a contoured cross bar. It will fit doors 26 to 36 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON SingleMortiseShearLock, Maglockw/BondStat (SAMBD)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6649)
- GARLOCK Gasket, Ring, 3 In, Inorganic Fiber, Gray (37555-0103)
- SESAMEE Combination Padlock, 4 Numbers (K436)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 48 Surface Vertical Rod Panic Exit Device (ED-VR531XL-AL)
- TRANS ATLANTIC CO. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (ED-301-AL)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-501-O-AL)
- TRANS ATLANTIC CO. 500 Series Duronodic Grade 1 Commercial 48 in. Rim Panic Exit Device (ED-501XL-DU)
- TRANS ATLANTIC CO. Oil Rubbed Bronze Rim Cylinder for Panic Exit Devices (ED-RC051-US10B)
- FALCON Lever, Quantum, RH Reversible, Silver (912L SP28 RHR QUANTUM)
- Trans Atlantic Co. Door Exit Devices