Shop All Exit Devices
Trans Atlantic Co.
VR531 Series Aluminum Grade 1 Commercial 36 in. Fire Rated Surface Vertical Rod Panic Exit Device
Mfr # ED-FVR531-AL
Zoro # G101860722
product price: $219.41
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$219.41
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Width 6 in
- Color Aluminum
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-FVR531-AL
- Zoro # G101860722
- UPC # 704780182825
- Country of Origin China
- Category Exit Devices
Dimensions
Width | 6 in |
Height | 2.5 in |
Depth | 32 in |
Details
Door Handing | Universal |
Finish | Silver |
Color | Aluminum |
Material | Aluminum |
Function | Fire |
Type | Exit Devices |
Description
The VR531 Series panic device blends the utility of a vertical rod application with the appearance of a modern style panic device. It is non-handed and reversible with a contoured cross bar. It will fit doors 26 to 36 in. and XL for 48 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Nickel Plated Plunger Lock, 1-1/16" (P20-0490)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- M-D CONCELD DOOR BTM 36""SLVR (05512)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty Mortise Panic Rim Surface Exit Device (ED-M901-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-FVR531-US32D)
- TRANS ATLANTIC CO. Duronodic 12 in. Extension for ED-500 Series Surface Vertical Rod Panic Exit Devices (ED-ROD12-DU)
- TRANS ATLANTIC CO. Rim Surface Vertical Rod Exit Device 36" Grade 1 in Stainless Steel Finish (ED-VR531-US32D)
- TRANS ATLANTIC CO. 300 Series Duronodic Grade 2 Commercial 36 in. Surface Vertical Rod Crash Bar Exit Device (ED-VR331-DU)
- TRANS ATLANTIC CO. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (ED-301-AL)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Duranodic Finish (ED-501-DU)
- Trans Atlantic Co. Door Exit Devices