Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Trans-Atlantic Saturn Series Grade 2 Classroom Cylindrical Door Leverset in Bright Brass
Mfr # DL-LSV80-US3
Zoro # G201861049
product price: $63.47
/ea
$63.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
- Location Type Commercial
- Type Locksets
- Color Bright Brass
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV80-US3
- Zoro # G201861049
- UPC # 704780182399
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 6.5 in |
Height | 3.25 in |
Details
Finish | Brass |
Location Type | Commercial |
Type | Locksets |
Color | Bright Brass |
Material | Steel |
Weight | 3.4 |
Description
Saturn Series storeroom leverset are always locked and must have a key to open door which makes it a great choice for secured areas. Cylindrical leversets are designed for use on standard Grade 2 commercial applications. The LSV Saturn Style series is barrier free and ADA compliant. Finished in Bright Brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 17/32 in (90 mm) x 1 1/4 in (31 mm) Champagne Bronze Contemporary Cabinet Knob Backplate Abbeydale (BP224543CHBRZ)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 10ft. - Red Dot (03_102)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-626-41 (E2031XSLL-626-41)
- MARLBORO 1-1/2" W x 72" H Aluminum Alloy Continuous Hinge (4PPA3)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome (DL-LSV80-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- TRANS ATLANTIC CO. LSV Sparta Series Standard Duty Brushed Chrome Grade 2 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LSV53SPA-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Oil Rubbed Bronze (DL-LSV53-US10B)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- MARKS USA MarksGrade 2 Mortise 2 ¾” Backset New Yorker with Titan Lever and Large Inside Plate Entrance Functi (MRK-7NY96A-3-F2-RH)
- Trans Atlantic Co. Keyed Entry Door Handles