Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Saturn Series Oil Rubbed Bronze Cylindrical Storeroom Door Leverset Grade 2
Mfr # DL-LSV80-US10B
Zoro # G801860657
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locksets
- Location Type Commercial
- Finish Black
- Color Matte Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV80-US10B
- Zoro # G801860657
- UPC # 704780182375
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 6.25 in |
Width | 7 in |
Details
Type | Locksets |
Location Type | Commercial |
Finish | Black |
Color | Matte Black |
Material | Steel |
Weight | 3.4 |
Description
Saturn Series storeroom leverset are always locked and must have a key to open door which makes it a great choice for secured areas. Cylindrical leversets are designed for use on standard Grade 2 commercial applications. The LSV Saturn Style series is barrier free and ADA compliant. Finished in Oil Rubbed Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP878896HBRZ)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 3" Non-Mortis Hinge (N830-434)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8703-C415A-3)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Cylindrical Entry Door Handle with Lock and Clutch Function (DL-LHV53CL-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish (DL-DXML80SELH-US26D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- BEST Door Lever Lockset, Mechanical, Dormitory (45H7T15H626RHRB)
- Trans Atlantic Co. Door Lever Locksets