Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome
Mfr # DL-LSV80-US26D
Zoro # G301860768
product price: $63.47
/ea
$63.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locksets
- Location Type Commercial
- Finish Chrome
- Color Brushed Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV80-US26D
- Zoro # G301860768
- UPC # 704780182382
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 6.25 in |
Width | 7 in |
Details
Type | Locksets |
Location Type | Commercial |
Finish | Chrome |
Color | Brushed Chrome |
Material | Steel |
Weight | 3.4 |
Description
Saturn Series storeroom leverset are always locked and must have a key to open door which makes it a great choice for secured areas. Cylindrical leversets are designed for use on standard Grade 2 commercial applications. The LSV Saturn Style series is barrier free and ADA compliant. Finished in brushed chrome.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 355 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A355X25)
- AMERIMAX HOME PRODUCTS GUTTER STRAINER 3"" ALUM (21059)
- ZORO SELECT Fixed Eye Hasp, Steel, 3-1/2" L (4PE39)
- KOHLER Tone 3 Drawer Pull Matte Black (24438-BL)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- TRANS ATLANTIC CO. LSV Sparta Series Standard Duty Brushed Chrome Grade 2 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LSV53SPA-US26D)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Less Core, Sa (ALX70J ATH 619)
- Trans Atlantic Co. Door Lever Locksets