Shop All Passage Door Handles
Trans Atlantic Co.
Saturn Series Grade 2 Hall/Closet Passage Cylindrical Door Lever Set in Brushed Chrome
Mfr # DL-LSV10-US26D
Zoro # G901861110
product price: $50.18
/ea
$50.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Finish Chrome
- Color Brushed Chrome
- Net Weight 3.15
- Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV10-US26D
- Zoro # G901861110
- UPC # 704780182191
- Country of Origin China
- Category Passage Door Handles
Dimensions
Height | 3.25 in |
Width | 7 in |
Depth | 6.25 in |
Details
Location Type | Commercial |
Finish | Chrome |
Color | Brushed Chrome |
Net Weight | 3.15 |
Material | Steel |
Type | Locksets |
Description
Saturn Series passage leversets have no locking function and is only used to latch a door. Cylindrical leversets are designed for use on standard Grade 2 commercial applications. The LSV Saturn Style series is barrier free and ADA compliant. Finished in brushed chrome.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: MEDIUM ANGLE STRIKE, 26D (OLY-12-3-26D)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- EZ SHIM Shims 4In Hinge Gray (HS400BP)
- STRYBUC Balance Top Sash Guide (60-640)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- LOCKEY Lockey: Lever For 2835 Passage Set - Jet Black (LK-2835LEVER-ONLY-JB)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 BRK)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Passage S10JUP613 (S10JUP613)
- ADAMS RITE Flat Lever Trim without Return, ADA compliant design, For 1-3/4 In. to 2 In. Thick Door, (ADR-4560-501-121)
- Trans Atlantic Co. Door Lever Locksets