Shop All Passage Door Handles
Trans Atlantic Co.
Saturn Series Grade 2 Hall/Closet Passage Cylindrical Door Lever Set in Bright Brass
Mfr # DL-LSV10-US3
Zoro # G301860843
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Finish Brass
- Width 7 in
- Depth 6.25 in
- Color Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV10-US3
- Zoro # G301860843
- UPC # 704780182207
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 7 in |
Depth | 6.25 in |
Height | 3.25 in |
Details
Location Type | Commercial |
Finish | Brass |
Color | Bright Brass |
Material | Steel |
Net Weight | 3.15 |
Type | Locksets |
Description
Saturn Series passage leversets have no locking function and is only used to latch a door. Cylindrical leversets are designed for use on standard Grade 2 commercial applications. The LSV Saturn Style series is barrier free and ADA compliant. Finished in bright brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Spline Socket Crank Handle, Stone, Smooth 360-Degree Operation 2160 Pack (H 3966)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Gasket, Full Face, 6 In, 1/8 In Thick, SBR (GSFFG6)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (RR8146C-26D-41)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 609)
- BALDWIN Reserve Bright Chrome Door Levers (EN.SQU.R.CSR.260)
- Trans Atlantic Co. Door Locks and Deadbolts