Shop All Dummy Door Handles
Trans Atlantic Co.
Saturn Series Grade 2 Dummy Cylindrical Door Lever Set in Oil Rubbed Bronze
Mfr # DL-LSVDT-US10B
Zoro # G701861174
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
- Color Matte Black
- Type Locksets
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSVDT-US10B
- Zoro # G701861174
- UPC # 704780182405
- Country of Origin China
- Category Dummy Door Handles
Details
Finish | Black |
Material | Steel |
Color | Matte Black |
Type | Locksets |
Location Type | Commercial |
Description
Saturn Series dummy leverset has no latch or locking function and is only used as a pull. Cylindrical leversets are designed for use on standard Grade 2 commercial applications. The LSV Saturn Style series is barrier free and ADA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hook, Length 2 3/8 In, PK20 (1WBL2)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-5C)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KA-300)
- ZORO SELECT O-Ring, Dash 456, Buna N, 0.27 In., PK2 (U38801.025.1350)
- TRANS ATLANTIC CO. Standard Duty Brushed Chrome Commercial Cylindrical Dummy Door Lever/Handle (DL-LSVDTSPA-US26D)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 716 LH)
- WESLOCK Right Hand Carlow Square Half Dummy Lock Oil Rubbed Bronze (R7305H1--0020)
- PROSOURCE Leverset L6 Dummy Rh Pol Brass (L6704RV-PS)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Flat Black (LV100 SB GRIP-KN FBL)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 619 LH)
- Trans Atlantic Co. Door Locks and Deadbolts