Shop All Privacy Door Handles
Trans Atlantic Co.
Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Oil Rubbed Bronze
Mfr # DL-LSV40-US10B
Zoro # G601860970
product price: $55.83
/ea
$55.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Lock Type Locksets
- Finish Black
- Height 3.25 in
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV40-US10B
- Zoro # G601860970
- UPC # 704780182252
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Height | 3.25 in |
Width | 6.25 in |
Details
Location Type | Commercial |
Lock Type | Locksets |
Finish | Black |
Color | Matte Black |
Material | Steel |
Description
Saturn series privacy lever set features a push button on the interior side that locks the lock but will unlock when the inside lever is turned. There is a safety unlock feature on exterior side for emergencies. The LSV Saturn cylindrical lever sets are designed for use on standard grade 2 commercial applications and are barrier free and ADA Compliant. Finished in oil rubbed bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Stop, 2232US4 (2232US4)
- MSI Nero Marquina 12 In. X 12 In. Polished Marble Floor And Wall Tile, 5PK (ZOR-NS-0068)
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Privacy Bed/Bath Function Door Lever in Brushed Chrome (DL-LHV40-US26D)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Bright Brass (DL-LSV40-US3)
- SCHLAGE COMMERCIAL Antique Brass Privacy S40SAT609 (S40SAT609)
- KWIKSET Kingston Light Commercial PRIV Door Lock (733KNL-26D)
- SCHLAGE Door Lever Lockset, Angled, Classrm, Grade1, Lockset Function: Classroom (ND70LD RHO 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- Trans Atlantic Co. Door Locks and Deadbolts