Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Saturn Series Classroom Cylindrical Door Leverset Grade 2 with 2 Cylinders in Brushed Chrome
Mfr # DL-LSV60-US26D
Zoro # G301860706
$67.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locksets
- Location Type Commercial
- Finish Chrome
- Material Steel
- Color Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV60-US26D
- Zoro # G301860706
- UPC # 704780182320
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 7 in |
Height | 3.25 in |
Details
Type | Locksets |
Location Type | Commercial |
Finish | Chrome |
Material | Steel |
Color | Brushed Chrome |
Weight | 3.35 |
Description
Saturn Series classroom leverset can be placed in storeroom function or passage mode using the key. This model includes 2 cylinders. Cylindrical leversets are designed for use on standard Grade 2 commercial applications. The LSV Saturn Style series is barrier free and ADA compliant. Finished in Brushed Chrome.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Aluminum Elbow Cabinet Latch Aluminum Finish (2A92)
- EKENA MILLWORK 3 1/2"W x 10"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X10X12TRBR)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-15-LH-DU SETS)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-80)
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SERH-US26D)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core (DL-LHV70IC-US26D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Oil Rubbed Bronze (DL-LSV53-US10B)
- SCHLAGE MortiseLockset, Entry with Deadbolt (L9453LB RH 134)
- Trans Atlantic Co. Keyed Entry Door Handles