Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Saturn Series Classroom Cylindrical Door Leverset Grade 2 in Oil Rubbed Bronze
Mfr # DL-LSV70-US10B
Zoro # G001860846
product price: $63.66
/ea
$63.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Type Locksets
- Location Type Commercial
- Material Steel
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV70-US10B
- Zoro # G001860846
- UPC # 704780182344
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 7 in |
Height | 3.25 in |
Details
Finish | Black |
Type | Locksets |
Location Type | Commercial |
Material | Steel |
Color | Matte Black |
Weight | 3.2 |
Description
Saturn Series classroom leverset can be placed in storeroom function or passage mode using the key. Cylindrical leversets are designed for use on standard Grade 2 commercial applications. The LSV Saturn Style series is barrier free and ADA compliant. Finished in Oil Rubbed Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Handlesets Oil Rubbed Bronze (8535.102.L)
- DELTANA Kick Plate 10 x 34 S/S in Paint Black (KP1034U19)
- ZORO SELECT CompressSpring, Precision, 1 1/2, PK5 (1NCR7)
- NATIONAL HARDWARE Hndrail Bracket Orb 3.1" (N332-833)
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SERH-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Oil Rubbed Bronze (DL-LSV53-US10B)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish (DL-DXML80SELH-US26D)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome (DL-LSV80-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148PHL613234ASASFL)
- Trans Atlantic Co. Door Lever Locksets