Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Saturn Series Brushed Chrome Classroom Cylindrical Door Leverset Grade 2
Mfr # DL-LSV70-US26D
Zoro # G301860713
product price: $59.02
/ea
$59.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locksets
- Finish Chrome
- Location Type Commercial
- Material Steel
- Color Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV70-US26D
- Zoro # G301860713
- UPC # 704780182351
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 3 in |
Width | 6.5 in |
Details
Type | Locksets |
Finish | Chrome |
Location Type | Commercial |
Material | Steel |
Color | Brushed Chrome |
Weight | 3.2 |
Description
Saturn Series classroom leverset can be placed in storeroom function or passage mode using the key. Cylindrical leversets are designed for use on standard Grade 2 commercial applications. The LSV Saturn Style series is barrier free and ADA compliant. Finished in Brushed Chrome.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX CHICAGO File Cabinet Locks, Keyed Alike, 1X03 Key (C5001LP-1X03)
- G.A.S. HARDWARE 180 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - GOLD (ES-180-GOLD)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sockt 35mm M10 Thd (96096)
- PRIME-LINE Surface Bolt, Brass Single Pack (U 10306)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core (DL-LHV70IC-US26D)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- TRANS ATLANTIC CO. LSV Sparta Series Standard Duty Brushed Chrome Grade 2 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LSV53SPA-US26D)
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SERH-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Oil Rubbed Bronze (DL-LSV53-US10B)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D15H626)
- Trans Atlantic Co. Door Lever Locksets