Shop All Passage Door Knobs
Trans Atlantic Co.
Satin Stainless Steel Standard Duty Commercial Cylindrical Passage Hall/Closet Door Knob
Mfr # DL-SVB10-US32D
Zoro # G901860816
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Silver
- Type Locksets
- Location Type Commercial;Residential
- Material Steel
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-SVB10-US32D
- Zoro # G901860816
- UPC # 704780182498
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Height | 5 in |
Width | 3 in |
Details
Lockset Finish | Silver |
Type | Locksets |
Color | Satin Stainless Steel |
Location Type | Commercial;Residential |
Material | Steel |
Description
Trans Atlantic DL-SVB series knob sets are designed for use on all standard grade 2 commercial door applications. The passage knob has a no locking function and allows full time ingress and egress. The knob set is used to latch a door only. Finished in satin stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW #4 (1/2" hole) Brass 36 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-4B)
- MSI Sparkling Autumn Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0070)
- LINEAR ProximityEntrySystem, PCManagedSingleDoor (PROXPAD)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412PB Wind Lift Pull (N198-143)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Passage Hall/Closet Function Door Knob in Satin Stainless Steel (DL-HVB10-US32D)
- TRANS ATLANTIC CO. Ball Knob Exit Device Trim with Passage function in Oil-rubbed bronze Finish (ED-BKL510-US10B)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Brass (BG101-SQ SB)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5030 (5030.003.MR)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door Polished Nickel (8161NWUS14)
- EMTEK Flat Black Passage 5109ROUUS19 (5109ROUUS19)
- Trans Atlantic Co. Door Locks and Deadbolts