Shop All Keyed Entry Door Knobs
Trans Atlantic Co.
Satin SS Commercial Cylindrical Entry Door Knob W/ Double Cylinder Deadbolt Combo Pack
Mfr # DL-SVB53DB260-US32D
Zoro # G908621625
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-SVB53DB260-US32D
- Zoro # G908621625
- UPC # 704780187127
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
The Trans Atlantic TACO Satin Stainless Steel Commercial Cylindrical Entry Door Knob with Double Cylinder Deadbolt Combo Pack is designed for use on all Grade 2 commercial and residential applications. The entry knob is designed with a keyed exterior and a thumbturn interior lock. Included with our 200 Series Grade 2 Double Cylinder Deadbolt, this combo pack is designed with security in mind.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 6300 Push Side Door Operator, Double Lever Arm, 37-3/8 In. Length, Aluminum (6331 689)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL77)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- TRANS ATLANTIC CO. Polished Brass Grade 2 Classroom Function Commercial Knob (DL-SVB70-US3)
- TRANS ATLANTIC CO. Ball Knob Exit Device Trim with Entry function in Satin Stainless Steel Finish (ED-BKL500-US32D)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Entry Door Knob with Interchangeable Core (DL-SVB53IC-US32D)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Storeroom Door Knob with IC Core (DL-SVB80IC-US32D)
- TRANS ATLANTIC CO. Brushed Brass Entry Atrium Mortise Lock with Door Knob Escutcheon (DL-ML914-US3)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - RIGHT HAND (MRK-114DW-3-RH)
- Trans Atlantic Co. Keyed Entry Door Knobs