Shop All Door Holders
Trans Atlantic Co.
Satin Chrome Concave Wall Stop
Mfr # GH-DS406-US26D
Zoro # G701861068
product price: $5.60
/ea
Sold in multiples of 4 for $22.40
$22.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount Door Hardware
- Finish Chrome
- Height 3 in
- Width 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-DS406-US26D
- Zoro # G701861068
- UPC # 704780183433
- Country of Origin China
- Category Door Holders
Dimensions
Height | 3 in |
Width | 3 in |
Details
Mounting Type | Wall Mount Door Hardware |
Finish | Chrome |
Material | Steel |
Color | Satin Chrome |
Description
TACO door stops are made of wrought steel and cast brass, and feature a rubber stopper on the front face of each one of our stops. Although perfectly able to be used in residential homes, these door stoppers are specifically designed to be able to withstand very heavy usage that is normally seen in commercial settings. Screw packs are included to make installation as simple as 1,2,3. Our door hardware is available in our custom US3 and US26 finishes, and are available in multiple styles to fit your door hardware needs. Also take a look at our drop down door holder to complete your hold-open door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081W-017)
- PROSOURCE Brace Corner Steel 4In Znc (CB-Z04-013L)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B770T)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48WAG)
- TRANS ATLANTIC CO. 5 in. Cast Alloy Drop Down Door Holder - Polished Brass Finish (GH-1135-US3)
- TRANS ATLANTIC CO. 5 in. Zinc Alloy Door Holder in Aluminum (GH-1135-AL)
- TRANS ATLANTIC CO. 5 in. Solid Brass Door Holder in Satin Chrome (GH-1235-US26D)
- TRANS ATLANTIC CO. 5 in. Zinc Alloy Door Holder in Duronodic (GH-1135-DU)
- TRANS ATLANTIC CO. 4 in. Aluminum Zinc Alloy Door Holder (GH-135-AL)
- TRANS ATLANTIC CO. 4 in. Cast Alloy Drop Down Door Holder - Duronodic Finish (GH-135-DU)
- DELTANA Magnetic Door Holder 3" Oil Rubbed Bronze (MDH30U10B)
- Trans Atlantic Co. Door Holders