Shop All Exit Devices
Trans Atlantic Co.
Rim Surface Vertical Rod Exit Device 48" Grade 1 in Stainless Steel Finish
Mfr # ED-VR531XL-US32D
Zoro # G001860952
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Color Stainless Steel
- Type Exit Devices
- Function Exit Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-VR531XL-US32D
- Zoro # G001860952
- UPC # 704780183013
- Country of Origin China
- Category Exit Devices
Dimensions
Depth | 42 in |
Height | 2.5 in |
Width | 7 in |
Details
Door Handing | Universal |
Finish | Silver |
Color | Stainless Steel |
Type | Exit Devices |
Function | Exit Only |
Material | Steel |
Description
The Trans-Atlantic Co. VR531 series panic device blends the utility of a vertical rod application with the appearance of a modern style panic device. It is non-handed and reversible with a contoured cross bar. It will fit doors 26 to 36 in. and XL for 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Dark Bronze (L-FRA100DKB-PRO3-GT118-7X22)
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 50', Black, 18x22 Mesh, One Roll (3034617)
- NGP Fire and Smoke Seal, 300 ft., Charcoal (5050C)
- TRANS ATLANTIC CO. Rim Surface Vertical Rod Exit Device 36" Grade 1 in Stainless Steel Finish (ED-VR531-US32D)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade1 Hvy Dty 3-Point Surface Vrtcl Rod Mortise Panic Exit Device (ED-3MVR931-AL)
- TRANS ATLANTIC CO. 12 Stainless Steel Extension Rod for Surface Vertical Rod Panic Exit Devices (ED-ROD12-US32D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Duranodic Finish (ED-FVR531-DU)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device XL 48" Grade 1 in Aluminum Finish (ED-F501XL-AL)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-DU)
- YALE Surface Vertical Rod Exit Device (1810F-36 695)
- Trans Atlantic Co. Exit Devices