Shop All Exit Devices
Trans Atlantic Co.
Rim Surface Vertical Rod Exit Device 36" Grade 1 in Stainless Steel Finish
Mfr # ED-VR531-US32D
Zoro # G901860694
product price: $283.42
/ea
Free Shipping & Returns
$283.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Type Exit Devices
- Function Exit Only
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-VR531-US32D
- Zoro # G901860694
- UPC # 704780182986
- Country of Origin China
- Category Exit Devices
Dimensions
Width | 7 in |
Height | 2.5 in |
Depth | 32 in |
Details
Door Handing | Universal |
Finish | Silver |
Type | Exit Devices |
Function | Exit Only |
Color | Stainless Steel |
Material | Steel |
Description
The Trans-Atlantic Co. VR531 Series panic device blends the utility of a vertical rod application with the appearance of a modern style panic device. It is non-handed and reversible with a contoured cross bar. It will fit doors 26 to 36 in. and XL for 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Lock Set, Satin Nickel (LEV02X)
- ZORO SELECT O-Ring, Dash 162, Viton, 0.1 In., PK2 (U38871.009.0575)
- DON-JO Hinge Pin Door Stop (1502-619)
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- TRANS ATLANTIC CO. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (ED-301-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-FVR531-US32D)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 48 in. Surface Vertical Rod Panic Exit Device (ED-VR531XL-DU)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Duranodic Finish (ED-501-DU)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 48 Surface Vertical Rod Panic Exit Device (ED-VR531XL-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device XL 48" Grade 1 in Aluminum Finish (ED-F501XL-AL)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- Trans Atlantic Co. Door Exit Devices