Shop All Exit Devices
Trans Atlantic Co.
Rim Surface Exit Device 48" Grade 1 in Satin Stainless Steel Finish
Mfr # ED-501XL-US32D
Zoro # G301860720
product price: $202.19
/ea
Free Shipping & Returns
$202.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Material Steel
- Type Exit Devices
- Depth 32.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-501XL-US32D
- Zoro # G301860720
- UPC # 704780182665
- Country of Origin China
- Category Exit Devices
Dimensions
Depth | 32.5 in |
Width | 6 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Silver |
Material | Steel |
Type | Exit Devices |
Function | Exit Only |
Color | Stainless Steel |
Description
The 501 Series "rim type" exit device is suitable for doors (hollow metal, or wood) where there is no projection on the surface. It is appropriate for heavy duty commercial and industrial applications. Fits doors 26 in. to 36 in. and XL for 48 in. and is non-handed and reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Zinc Plated Steel Tempered Split Key Rings 25PK (38501)
- SARGENT 6-Pin Keyblank, LN Keyway, Embossed Logo Only, 50 Pack (6270LN (50PK))
- RICHELIEU 6 14inch 159 mm Door Knocker, Satin Chrome (103SCR)
- PREMIER LOCK Commercial Storefront Hook Bolt Lock - 31/32" (DLA07)
- TRANS ATLANTIC CO. Vertical Rod Crash Bar Exit Device 36" Grade 2 in Aluminum Finish (ED-VR331-AL)
- TRANS ATLANTIC CO. Duronodic 12 in. Extension for ED-500 Series Surface Vertical Rod Panic Exit Devices (ED-ROD12-DU)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-F501-AL)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade1 Hvy Dty 3-Point Surface Vrtcl Rod Mortise Panic Exit Device (ED-3MVR931-AL)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device XL 48" Grade 1 in Aluminum Finish (ED-F501XL-AL)
- ILCO 1in Dummy Mortise Cylinder Satin Chrome Finish (716026D)
- Trans Atlantic Co. Door Exit Devices