Shop All Exit Devices
Trans Atlantic Co.
Rim Surface Exit Device 48" Grade 1 in Aluminum Finish
Mfr # ED-501XL-AL
Zoro # G601861182
product price: $128.70
/ea
Free Shipping & Returns
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Height 2.5 in
- Function Exit Only
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-501XL-AL
- Zoro # G601861182
- UPC # 704780182641
- Country of Origin China
- Category Exit Devices
Dimensions
Height | 2.5 in |
Width | 6 in |
Depth | 41.5 in |
Details
Door Handing | Universal |
Finish | Silver |
Function | Exit Only |
Material | Aluminum |
Type | Exit Devices |
Color | Aluminum |
Description
The Trans-Atlantic 501 Series "rim type" exit device is suitable for doors (hollow metal, or wood) where there is no projection on the surface. It is appropriate for heavy duty commercial and industrial applications. Fits doors 26 in. to 36 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, D4 Keyway, Coined Logo Only, 50 Pack (D4-6PIN-10 (50PK))
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (3068pri8730RH1D4916)
- USA INDUSTRIALS Viton O-Ring, Dash 230, PK2 (ZUSAV70230)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 2-5/8" Proj (997M 689)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade1 Hvy Dty 3-Point Surface Vrtcl Rod Mortise Panic Exit Device (ED-3MVR931-AL)
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Satin Stainless Steel Finish (ED-501XL-US32D)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 48 Surface Vertical Rod Panic Exit Device (ED-VR531XL-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Duranodic Finish (ED-FVR531-DU)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Fire Rated Surface Vertical Rod Panic Exit Device (ED-FVR531-AL)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- Trans Atlantic Co. Door Exit Devices