Shop All Passage Door Handles
Trans Atlantic Co.
Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon
Mfr # DL-DXML10SERH-US26D
Zoro # G101860272
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Finish Chrome
- Depth 3 in
- Color Brushed Chrome
- Net Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML10SERH-US26D
- Zoro # G101860272
- UPC # 704780187462
- Country of Origin China
- Category Passage Door Handles
Dimensions
Depth | 3 in |
Width | 10 in |
Height | 8 in |
Details
Location Type | Commercial |
Finish | Chrome |
Color | Brushed Chrome |
Net Weight | 3 |
Material | Zinc |
Type | Locksets |
Description
The DXML mortise lockset is designed for heavy-duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3-hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF3)
- STRYBUC Deluxe Heavy Duty Hinge Kit (19-574)
- TRIMLITE Flush Door 18" x 80", Primed White (1668FSCPHB)
- EMTEK Satin Brass Strike 86087US4 (86087US4)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N14H626LHRB)
- BALDWIN ESTATE Lever Lifetime Brass Door Levers Lifetime Brass 5104 (5104.003.RMR)
- MARKS Marks: 175 Series Passage Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175N-26D)
- SCHLAGE RESIDENTIAL Tubular Lock (F10 LAT 619 COL)
- DELTANA Portmore Lever Passage, Universal Handing Satin Nickel (ZPLR3U15)
- Trans Atlantic Co. Door Locks and Deadbolts