Shop All Privacy Door Handles
Trans Atlantic Co.
Right Hnd Gr. 1 Commercial Hvy Dty Mortise Lock in Satin Chrome-Privacy Function w/ Sectional Lever
Mfr # DL-DXML40SSRH-US26D
Zoro # G401861108
product price: $209.77
/ea
Free Shipping & Returns
$209.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Lock Type Locksets
- Finish Chrome
- Material Steel
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML40SSRH-US26D
- Zoro # G401861108
- UPC # 704780187424
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Width | 3.5 in |
Height | 9.5 in |
Details
Location Type | Commercial |
Lock Type | Locksets |
Finish | Chrome |
Material | Steel |
Color | Brushed Chrome |
Description
The DXML mortise lockset is designed for heavy-duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3-hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Electriclly Insulating Fish Paper Sheet - 0.01" T x 25" W x 12" L (BULK-FP-2)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 5A)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50 (2073W-017U)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALN)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Privacy Bed/Bath Function Door Lever in Brushed Chrome (DL-LHV40-US26D)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Bright Brass (DL-LSV40-US3)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S OME 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- OMNIA Stainless 12 Lever Priv, 2-3/4", BS Full L (12/00AF.PR32D)
- Trans Atlantic Co. Door Lever Locksets