Shop All Passage Door Handles
Trans Atlantic Co.
Right Hnd Gr. 1 Commercial Hvy Dty Mortise Lock in Satin Chrome-Passage Function w/ Sectional Lever
Mfr # DL-DXML10SSRH-US26D
Zoro # G101861026
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Finish Chrome
- Type Locksets
- Color Brushed Chrome
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML10SSRH-US26D
- Zoro # G101861026
- UPC # 704780187417
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 10 in |
Height | 8 in |
Depth | 3 in |
Details
Location Type | Commercial |
Finish | Chrome |
Type | Locksets |
Color | Brushed Chrome |
Material | Zinc |
Net Weight | 3 |
Description
The DXML mortise lockset is designed for heavy-duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3-hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7 ft. - Blue Steel (03_102)
- PRIME-LINE Brushed Stainless, Adhesive Backed Door Edge Guard 5 Pack (S 4215)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Compact Dura-Close Soft-Close Hinge W/ 2 Cleats And Press-In 8Mm Dowels. (9390-2-2C)
- BALDWIN Estate Venetian Bronze Pulls (2564.112)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0426D)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech. (45H0N15H626RH)
- BALDWIN ESTATE Lever Satin Black Door Levers Satin Black 5152 (5152.190.LMR)
- SCHLAGE LOCK BRS Plym Passag Lockset (F10 PLY 605)
- Trans Atlantic Co. Door Lever Locksets