Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Right Handed Heavy Duty Sectional Classroom Mortise Lock in Satin Chrome
Mfr # DL-DXML70SSRH-US26D
Zoro # G801860640
product price: $211.45
/ea
Free Shipping & Returns
$211.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Locksets
- Color Brushed Chrome
- Height 8 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML70SSRH-US26D
- Zoro # G801860640
- UPC # 704780187448
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 8 in |
Width | 10 in |
Details
Finish | Chrome |
Type | Locksets |
Color | Brushed Chrome |
Location Type | Commercial |
Material | Zinc |
Weight | 3 |
Description
The DXML mortise lockset is designed for heavy duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3 hour UL fire rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 84" Primed 2-Panel Interior Shaker Slab Door (2670pri8402)
- MONROE PMP Pull Handle, Steel, Chrome, Chrome, Unthr. Holes (PH-0213)
- ZORO SELECT Window Operator, Right Hand, 12" L (36-314)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2268pri8401LH26D4916)
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SERH-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish (DL-DXML80SELH-US26D)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Cylindrical Entry Door Handle with Lock and Clutch Function (DL-LHV53CL-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L9453P06L626 (L9453P06L626)
- Trans Atlantic Co. Door Locks and Deadbolts