Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Right Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish
Mfr # DL-DXML80SSRH-US26D
Zoro # G801861005
product price: $211.45
/ea
Free Shipping & Returns
$211.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 8.5 in
- Color Chrome
- Type Locksets
- Location Type Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML80SSRH-US26D
- Zoro # G801861005
- UPC # 704780187455
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 8.5 in |
Width | 5.5 in |
Details
Material | Steel |
Color | Chrome |
Type | Locksets |
Location Type | Residential |
Finish | Metallic |
Weight | 7.5 |
Description
The DXML mortise lockset is designed for heavy duty commercial and industrial applications. This series meets ADA handicap compliance and meets 3 hour UL fire rating. This specific item is right handed in a satin chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- ADFORS SCREEN 36""X25' GRAY (FCS9214-M)
- STRYBUC PATIO DOOR HANDLE SET WHITE (13-346W)
- THERMWELL PRODUCTS Sponge Rubber Weather-Strip Tape- Black (193995)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish (DL-DXML80SELH-US26D)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Matte Black, 4PK (LED07C-4)
- Trans Atlantic Co. Keyed Entry Door Handles