Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish
Mfr # DL-DXML53SSRH-US26D
Zoro # G901860755
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Finish Chrome
- Type Locksets
- Material Steel
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML53SSRH-US26D
- Zoro # G901860755
- UPC # 704780187431
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 8 in |
Width | 1.5 in |
Details
Finish | Chrome |
Type | Locksets |
Material | Steel |
Location Type | Commercial |
Color | Brushed Chrome |
Weight | 7.5 |
Description
The DXML mortise lockset is designed for heavy-duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3-hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, HN Keyway, Embossed Logo Only, 50 Pack (6270HN (50PK))
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL337X250)
- GARLOCK Gasket, Ring, 6 In, Inorganic Fiber, Gray (37555-0106)
- ROPPE Self-Stick Vinyl Wall Cove Base (HC40C53S150)
- TRANS ATLANTIC CO. LSV Sparta Series Standard Duty Brushed Chrome Grade 2 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LSV53SPA-US26D)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome (DL-LSV80-US26D)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core (DL-LHV70IC-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU4705LN x 626)
- Trans Atlantic Co. Door Lever Locksets