Shop All Keyed Entry Door Knobs
Trans Atlantic Co.
Polished Brass Grade 2 Classroom Function Commercial Knob
Mfr # DL-SVB70-US3
Zoro # G701861037
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brass
- Material Steel
- Type Locksets
- Color Brushed Brass
- Outside Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-SVB70-US3
- Zoro # G701861037
- UPC # 704780182542
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Outside Depth | 7 in |
Width (In.) | 3 in |
Height | 3 in |
Details
Lockset Finish | Brass |
Material | Steel |
Type | Locksets |
Color | Brushed Brass |
Location Type | Commercial;Residential |
Description
Trans Atlantic DL-SVB series knob sets are designed for use on all standard grade 2 commercial door applications. The classroom knob uses a key to engage the lock in a Storeroom or passage function mode. Finished in bright brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB28)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- MEDECO MEDECO:Maxum BiLevel Sgl. Deadbolt - 2-3/4" - Silver (11JR604-26-DLT)
- DON-JO Deadbolt 4-7/8" ANSI Strike (BFD2SL)
- TRANS ATLANTIC CO. Commercial Knob Grade 2 Entry function in Satin Stainless Steel Finish (DL-SVB53-US32D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- TRANS ATLANTIC CO. Grade 2 Satin Stainless Steel Storeroom Function Commercial Knob (DL-SVB80-US32D)
- TRANS ATLANTIC CO. Standard Duty Commercial Cylindrical Knob in Bright Brass (DL-SVBDT-US3)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- TRANS ATLANTIC CO. Brushed Brass Entry Atrium Mortise Lock with Door Knob Escutcheon (DL-ML914-US3)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- Trans Atlantic Co. Door Locks and Deadbolts