Shop All Keyed Entry Door Knobs
Trans Atlantic Co.
Light Duty Grade 3 Cylindrical Storeroom Function Door Knobset in Satin Stainless Steel
Mfr # DL-ECB80-US32D
Zoro # G901861370
$25.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-ECB80-US32D
- Zoro # G901861370
- UPC # 704780182016
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Trans Atlantic light duty cylindrical storeroom function knob in satin stainless steel is designed for use on all Grade 3 residential applications. The storeroom lock is always locked and must have a key to open the door which makes it a great choice for secured areas. Comes with a standard T strike and is non-handed/reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Pull Brass 4-3/4In (N117-754)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 25/32 in (1XTB5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12, Load (Lbs.): 3.35 (1MZZ3)
- HARDWARE RESOURCES 3" Wx3"Dx6"H Rubberwood Square Contemporary Bun Foot (BF15-2-6-RW)
- TRANS ATLANTIC CO. Brushed Brass Entry Atrium Mortise Lock with Door Knob Escutcheon (DL-ML914-US3)
- TRANS ATLANTIC CO. Ball Knob Exit Device Trim with Entry function in Satin Stainless Steel Finish (ED-BKL500-US32D)
- TRANS ATLANTIC CO. Commercial Knob Grade 2 Entry function in Satin Stainless Steel Finish (DL-SVB53-US32D)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Storeroom Door Knob with IC Core (DL-SVB80IC-US32D)
- TRANS ATLANTIC CO. Polished Brass Grade 2 Classroom Function Commercial Knob (DL-SVB70-US3)
- KWIKSET Combo Keyed ENTR Tylo Knob SGL CYL DBOLT (96900-339)
- Trans Atlantic Co. Door Locks and Deadbolts