Shop All Keyed Entry Door Knobs
Trans Atlantic Co.
Light Duty Grade 3 Classroom Cylindrical Keyed Entry Door Knob Set in Satin Stainless Steel
Mfr # DL-ECB70-US32D
Zoro # G201861087
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Locksets
- Location Type Residential
- Width (In.) 3 in
- Outside Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-ECB70-US32D
- Zoro # G201861087
- UPC # 704780181996
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3 in |
Outside Depth | 7 in |
Height | 3 in |
Details
Lockset Finish | Silver |
Material | Steel |
Type | Locksets |
Location Type | Residential |
Color | Satin Stainless Steel |
Description
Trans Atlantic light duty cylindrical classroom function knob in Satin Stainless Steel is designed for use on all Grade 3 residential applications where a storeroom or passage function is needed. Comes with a standard "T" strike. Knob is non-handed/reversible and fits 161 Prep doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2071-017AL)
- LAUREY 160 mm Pull, Cosmo, Champagne Brass (73210)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Lever) - SC1-LH (KMLWL01-PB-SC1-LH)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Entry Door Knob with Interchangeable Core (DL-SVB53IC-US32D)
- TRANS ATLANTIC CO. Brushed Brass Entry Atrium Mortise Lock with Door Knob Escutcheon (DL-ML914-US3)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- TRANS ATLANTIC CO. Grade 2 Commercial Knob in Polished Brass - Storeroom Function with I.C. Core (DL-SVB80IC-US3)
- TRANS ATLANTIC CO. Polished Brass Grade 2 Classroom Function Commercial Knob (DL-SVB70-US3)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Storeroom Door Knob with IC Core (DL-SVB80IC-US32D)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D CS)
- Trans Atlantic Co. Door Knob Locksets