Shop All Exit Device Trims
Trans Atlantic Co.
Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish
Mfr # ED-LHL580-US10B
Zoro # G201860882
product price: $58.10
/ea
$58.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Exit Devices
- Finish Bronze
- Function Exit Only
- Material Aluminum
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-LHL580-US10B
- Zoro # G201860882
- UPC # 704780182917
- Country of Origin China
- Category Exit Device Trims
Dimensions
Height | 2.5 in |
Width | 7 in |
Details
Type | Exit Devices |
Finish | Bronze |
Function | Exit Only |
Material | Aluminum |
Location Type | Commercial |
Color | Oil Rubbed Bronze |
Door Handing | Universal |
Description
The Trans-Atlantic Co. standard storeroom lever trim function for panic device. Lever can be set in locked or unlocked position. Operates by key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 3/4"H x 2 3/4"P x 3 7/8"F x 94 1/2"L Dentil Crown Moulding (MLD02X02X03DE)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-3358)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE595 PLY619FLA)
- TRANS ATLANTIC CO. Storeroom Function Lever Trim Device W Interchangeable Core - Satin Chrome Finish (ED-LHL580IC-US26D)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Aluminum Finish (ED-PP06-AL)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Passage function in Satin Chrome Finish (ED-LHL510-US26D)
- TRANS ATLANTIC CO. Duronodic Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-DU)
- TRANS ATLANTIC CO. Aluminum Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-AL)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Duranodic Finish (ED-PP06-DU)
- VON DUPRIN Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse (996L-07-M 26D LHR)
- Trans Atlantic Co. Exit Device Trims