Shop All Exit Device Trims
Trans Atlantic Co.
Lever Exit Device Trim with Entry function in Satin Chrome Finish
Mfr # ED-LHL500-US26D
Zoro # G501861121
product price: $45.96
/ea
$45.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Chrome
- Material Aluminum
- Finish Chrome
- Location Type Commercial
- Door Handing Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-LHL500-US26D
- Zoro # G501861121
- UPC # 704780182870
- Country of Origin China
- Category Exit Device Trims
Dimensions
Height | 2.5 in |
Width | 7 in |
Details
Color | Brushed Chrome |
Material | Aluminum |
Finish | Chrome |
Location Type | Commercial |
Door Handing | Universal |
Function | Exit Only |
Type | Exit Devices |
Description
Entry lever function for exit device. Commercial door lock that has a key. Mostly used on doors that require some type of security such as exterior and office doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT M56AJ Electric Latch Retraction Motor Kit for J Size Exit Device Rail (M56AJ)
- SURE-LOC HARDWARE Sure-Loc Hardware Cylindrical Floor Stop, Polished Chrome (DS-FL2 26)
- LARSON LATCH STRM DR MORT BN (CH3041701)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- TRANS ATLANTIC CO. 900 Series Aluminum Grade 1 Heavy Duty Entry Escutcheon Lever Handle Trim with Lock (ED-EL500-US26D-HD)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Oil-rubbed bronze Finish (ED-LHL500-US10B)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Passage function in Satin Chrome Finish (ED-LHL510-US26D)
- TRANS ATLANTIC CO. Duronodic Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-DU)
- TRANS ATLANTIC CO. Storeroom Function Lever Trim Device W Interchangeable Core - Satin Chrome Finish (ED-LHL580IC-US26D)
- TRANS ATLANTIC CO. Brushed Chrome Storeroom Lever Trim with Lock for Panic Exit Device (ED-LHL580-US26D)
- SCHLAGE ELECTRONICS CO100993M70 KP RHO 626 BD Exit Device Trim (CO100993M70KPRHO626BRR)
- Trans Atlantic Co. Door Exit Devices