Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Left Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish
Mfr # DL-DXML80SSLH-US26D
Zoro # G501861114
product price: $211.45
/ea
Free Shipping & Returns
$211.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Type Locksets
- Color Brushed Chrome
- Material Steel
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML80SSLH-US26D
- Zoro # G501861114
- UPC # 704780187516
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 5.5 in |
Height | 8.5 in |
Details
Location Type | Commercial |
Type | Locksets |
Color | Brushed Chrome |
Material | Steel |
Finish | Chrome |
Weight | 2 |
Description
The DXML mortise lockset is designed for heavy duty commercial and industrial applications. This series meets ADA handicap compliance and meets 3 hour UL fire rating. This specific item is left handed in a satin chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Command, L, Brush Nickle (17053BNES)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core (DL-LHV70IC-US26D)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish (DL-DXML80SELH-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- SCHLAGE COMMERCIAL Mortise Lock L9080LV (L9080LV)
- Trans Atlantic Co. Door Locks and Deadbolts