Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Left Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish
Mfr # DL-DXML80SELH-US26D
Zoro # G601860765
Free Shipping & Returns
$241.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Color Brushed Chrome
- Height 8 in
- Width 10 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML80SELH-US26D
- Zoro # G601860765
- UPC # 704780187592
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 8 in |
Width | 10 in |
Details
Location Type | Commercial |
Color | Brushed Chrome |
Material | Zinc |
Type | Locksets |
Finish | Chrome |
Weight | 3 |
Description
The DXML mortise lockset is designed for heavy duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3 hour UL fire rating.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0130-SAM)
- SOSS 3/8" W x 1-11/16" H Satin Chrome Concealed Hinge (101CUS26D)
- FIRST CHOICE CVR Panic Exit Device x 42" x Black x with cylinder kit (FCH-369242-BL)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Bright Brass Finish (L9050L 17A 605)
- Trans Atlantic Co. Keyed Entry Door Handles