Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish
Mfr # DL-DXML53SSLH-US26D
Zoro # G701861273
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Location Type Commercial
- Finish Chrome
- Type Locksets
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML53SSLH-US26D
- Zoro # G701861273
- UPC # 704780187493
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 8 in |
Width | 10 in |
Details
Location Type | Commercial |
Finish | Chrome |
Type | Locksets |
Material | Zinc |
Color | Brushed Chrome |
Weight | 3 |
Description
The DXML mortise lockset is designed for heavy-duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3-hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 112, Neoprene, 0.1 In., PK100 (1BUV2)
- WESLOCK Eleganti Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600EAEASL20)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- KNAPE & VOGT Slide Drawer Under Mt Znc 22In (1175P ZC 22-5/8)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core (DL-LHV70IC-US26D)
- KWIKSET Kwikset: Tustin Entry Lever with Round Rose Satin Nickel / with SmartKey Technology (KWS-740TNL-RDT-SMT-15)
- Trans Atlantic Co. Door Locks and Deadbolts