Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish
Mfr # DL-DXML53SELH-US26D
Zoro # G601861311
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Color Brushed Chrome
- Width 10 in
- Material Zinc
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML53SELH-US26D
- Zoro # G601861311
- UPC # 704780187554
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 10 in |
Height | 8 in |
Details
Location Type | Commercial |
Color | Brushed Chrome |
Material | Zinc |
Finish | Chrome |
Type | Locksets |
Weight | 3 |
Description
The DXML mortise lockset is designed for heavy duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3 hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN JOHNSON Overhead Holders and Stops (706S-US26D)
- CGDI CGDI: Mercedes Benz 1997-2014 / 4-Button Fobik Key SHELL / IYZ-3312 (CGD-MDS-SKS)
- ZORO SELECT Gasket, 3" Tube Size, Coupler Connection (DXD-33)
- DTC 21in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 90 Lbs Weight Rating (DS20533H)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SERH-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish (DL-DXML80SELH-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Cylindrical Entry Door Handle with Lock and Clutch Function (DL-LHV53CL-US26D)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 609)
- Trans Atlantic Co. Door Locks and Deadbolts