Shop All Passage Door Handles
Trans Atlantic Co.
Left Handed Heavy Duty Classroom Mortise Lock with Escutcheon in Satin Chrome
Mfr # DL-DXML70SELH-US26D
Zoro # G901860267
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Finish Chrome
- Net Weight 3
- Depth 3 in
- Type Locksets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML70SELH-US26D
- Zoro # G901860267
- UPC # 704780187578
- Country of Origin China
- Category Passage Door Handles
Dimensions
Depth | 3 in |
Width | 10 in |
Height | 8 in |
Details
Location Type | Commercial |
Finish | Chrome |
Net Weight | 3 |
Type | Locksets |
Color | Brushed Chrome |
Material | Zinc |
Description
The DXML mortise lockset is designed for heavy duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3 hour UL fire rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Antique Brass Radius Hinge (S44R45)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- PRIMELINE TOOLS Adjustable Nylon Bypass Door Guide, 1-1/4 in. (2 Pack) (N 6761)
- SCHLAGE COMMERCIAL Tailpiece B502899 (B502899)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 626)
- SCHLAGE RESIDENTIAL Tubular Lock (F10 LAT 619 COL)
- ADAMS RITE Flat Lever Trim without Return, ADA compliant design, For 1-3/4 In. to 2 In. Thick Door, (ADR-4560-601-119)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.MR)
- Trans Atlantic Co. Door Lever Locksets