Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Hvy Dty Solid Brass Door Lever, Mortise Lock Entry Function w/ Thumbturn for Locking in Satin Nickel
Mfr # DL-ML800-US15
Zoro # G801861173
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 5 in
- Finish Nickel
- Color Satin Nickel
- Type Locksets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-ML800-US15
- Zoro # G801861173
- UPC # 704780182436
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 3 in |
Height | 5 in |
Details
Finish | Nickel |
Color | Satin Nickel |
Type | Locksets |
Material | Steel |
Location Type | Commercial;Residential |
Weight | 3.85 |
Description
The ML800 Mortise lock adds style and security for mortise applications and Atrium style door. Locks as an entry function door with thumb turn for locking and unlocking. This specific item is a satin nickel plated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Stainless Steel Handrail Bracket 250 lb (N348-961)
- MAG-MATE Cylindrical Fixture Magnet, 0.5 lb. Pull (N250T)
- MS SEDCO Time Delay Module (TDM SEDCO)
- ZORO SELECT Hook, Tarp, 4-3/4 In (4PB82)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish (DL-DXML80SELH-US26D)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core (DL-LHV70IC-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- ARROW Cylindrical Lock, RL11-SR-04 (RL11-SR-04)
- Trans Atlantic Co. Door Lever Locksets