Shop All Keyed Entry Door Knobs
Trans Atlantic Co.
Hvy Dty Residential Knobset Grade 3 Entry function w/ deadbolt combination in Polished Brass Finish
Mfr # DL-ECB53S234DB251-US3
Zoro # G401860965
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-ECB53S234DB251-US3
- Zoro # G401860965
- UPC # 704780193593
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
The Cylindrical Door Knob and Deadbolt Combo with Entry Function is designed for use on all grade 3, light duty applications. Part of the Trans Atlantic ECB Series Knob sets, this entry lock comes with a standard "T" strike, is non-handed/reversible and fits 161 prep doors. This door knob comes in a bright brass finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, White, 1-1/2"W X 48"H (19F831)
- ASSA ABLOY ASSA - MAX+ Maximum+ E - Small-Format IC Core Cylinder - SFIC - 6 Pins - KD (ASS-R28600SFIC-626-KD)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- DTC 21in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 90 Lbs Weight Rating (DS20533H)
- TRANS ATLANTIC CO. Grade 2 Commercial Knob in Polished Brass - Storeroom Function with I.C. Core (DL-SVB80IC-US3)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- TRANS ATLANTIC CO. Polished Brass Grade 2 Classroom Function Commercial Knob (DL-SVB70-US3)
- TRANS ATLANTIC CO. Ball Knob Exit Device Trim with Entry function in Satin Stainless Steel Finish (ED-BKL500-US32D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Storeroom Door Knob with IC Core (DL-SVB80IC-US32D)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Antique Brass Finish (A53PD PLY 609)
- Trans Atlantic Co. Keyed Entry Door Knobs