Shop All Keyed Entry Door Knobs
Trans Atlantic Co.
Heavy-Duty Stainless Steel Grade 1 Commercial Entry Door Knob with Lock and IC Core
Mfr # DL-HVB53IC-US32D
Zoro # G608621680
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-HVB53IC-US32D
- Zoro # G608621680
- UPC # 704780186670
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
The Trans Atlantic TACO HVB cylindrical entry knobset comes in a stainless steel finish and includes an ANSI strike. This entry door knob has a push button on the interior and a key for the exterior side of the knob, allowing you to leave quickly and re-enter easily. Constructed for durability, this knobset exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy duty applications. The knob is prepared for any small format interchangeable core installation for the entry cylinder, but the cylinder itself is sold separately.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H 689)
- COMPONENT HARDWARE Polished CP Walk-In Door Latch with Lock (W19-1000-C)
- MASTER LOCK Three-Pin Brass Tumbler Locks, 3/4" Wide, 2 Locks & 2 Keys, PK2 (120T)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Storeroom Door Knob with IC Core (DL-SVB80IC-US32D)
- TRANS ATLANTIC CO. Commercial Knob Grade 2 Entry function in Satin Stainless Steel Finish (DL-SVB53-US32D)
- TRANS ATLANTIC CO. Grade 2 Commercial Knob in Polished Brass - Storeroom Function with I.C. Core (DL-SVB80IC-US3)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- TRANS ATLANTIC CO. Ball Knob Exit Device Trim with Entry function in Satin Stainless Steel Finish (ED-BKL500-US32D)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Entry Door Knob with Interchangeable Core (DL-SVB53IC-US32D)
- KWIKSET Keyed Alike 2 Tylo Project Pack (92430-022)
- Trans Atlantic Co. Door Locks and Deadbolts