Shop All Keyed Entry Door Knobs
Trans Atlantic Co.
Heavy Duty Grade 1 Cylindrical Storeroom Function Door Knob in Satin Stainless Steel
Mfr # DL-HVB80-US32D
Zoro # G101860821
product price: $97.98
/ea
Free Shipping & Returns
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Silver
- Material Steel
- Width (In.) 3 in
- Color Stainless Steel
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-HVB80-US32D
- Zoro # G101860821
- UPC # 704780182092
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3 in |
Outside Depth | 7.5 in |
Height | 3 in |
Details
Lockset Finish | Silver |
Material | Steel |
Color | Stainless Steel |
Location Type | Commercial |
Type | Locksets |
Description
DL-HVB cylindrical knob sets are designed for use on heavy duty Grade 1 commercial applications. The storeroom function makes the knob set a great choice for any secured areas. The lock is always locked and must have a key to open. Finished in satin stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Latch Sliding Door Nkl 1-1/2In (N238-972)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.498", PK5 (2HZX7)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38875.006.0031)
- DELTANA Hand Rail Brackets, 3" Projection Bright Brass (HRC253U3)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Storeroom Door Knob with IC Core (DL-SVB80IC-US32D)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Entry Door Knob with Interchangeable Core (DL-SVB53IC-US32D)
- TRANS ATLANTIC CO. Commercial Knob Grade 2 Entry function in Satin Stainless Steel Finish (DL-SVB53-US32D)
- TRANS ATLANTIC CO. Grade 2 Commercial Knob in Polished Brass - Storeroom Function with I.C. Core (DL-SVB80IC-US3)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- STANLEY SECURITY Stanley Best 8KL3626 2.75 in. 8K Dead Latch; Satin Chrome (8KL3626)
- Trans Atlantic Co. Door Locks and Deadbolts