Shop All Passage Door Handles
Trans Atlantic Co.
Heavy Duty Grade 1 Commercial Cylindrical Passage Hall/Closet Door Lever in Brushed Chrome
Mfr # DL-LHV10-US26D
Zoro # G501860704
Free Shipping & Returns
$96.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Finish Chrome
- Material Steel
- Depth 7.5 in
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LHV10-US26D
- Zoro # G501860704
- UPC # 704780182108
- Country of Origin China
- Category Passage Door Handles
Dimensions
Depth | 7.5 in |
Width | 6.25 in |
Height | 3.5 in |
Details
Location Type | Commercial |
Finish | Chrome |
Material | Steel |
Net Weight | 3.4 |
Type | Locksets |
Color | Brushed Chrome |
Description
DL-LHV cylindrical leversets are designed for use on standard Grade 1 commercial applications. The LHV series is ADA compliant and the passage function allows the full time ingress and egress. There is no locking function and is used only to latch a door. Finished in Brushed Chrome.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M O-Ring A0043, 9 mm x 1-1/2 mm, 1/pk (28116)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CCL Cam Lock, Open With Key (65007)
- PEDESTAL PRO Card Reader Cover, 10"H, 4 lb. (HOOD-CS-10x10)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Hall/Closet Passage Cylindrical Door Lever Set in Brushed Chrome (DL-LSV10-US26D)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- BALDWIN ESTATE Wave Lever Venetian Bronze Door Levers Venetian Bronze (5455V.112.MR)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DSTK626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Satin Brass, Knurled Grip in Flat Black (LV101 SB GRIP-KN FBL)
- Trans Atlantic Co. Passage Door Handles